B33-2-719
Brady Labels, BBP33 UltraTemp Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

B33-2-719 Brady Labels, BBP33 UltraTemp Series, Lbl Polyimide 0.25in x 0.9in WT

MFG Item Number
133836

B33-2-719 Brady Labels, BBP33 UltraTemp Series, Lbl Polyimide 0.25in x 0.9in WT

MFG Item Number
133836
Item Number
B33-2-719
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, BBP33 UltraTemp Series
Item #
B33-2-719
Lbl Polyimide 0.25in x 0.9in WT

BBP33 UltraTemp Series Information

  • Thermal Transfer Printing
  • Permanent Acrylic Adhesive
  • For Use with Printed Circuit Boards and Electronic Component Pre‑Process Labeling

Specifications

Specifications
Manufacturer Part Number 133836
Manufacturer Brady
Product Series BBP33 UltraTemp
Family Series Brady Labels, BBP33 UltraTemp Series
Description B33 Series 1 mil Static Dissipative Polyimide Lbls 0.25in H x 0.9in W WT 5000/RL
Application Circuit Board Marking
Material Type Polyimide
Adhesive Yes
Background Color White
Label Width 0.9 "
Label Height 0.25 "
Recommended Printer(s) BBP33
Approvals ASTM
Comments Static-Dissipative Adhesive
Net Weight 0 lbs
Gross Weight 0.0281 lbs