Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Brady Labels, BBP33 Series
B33-20-424
Brady Labels, BBP33 Series
Label Paper 5in x 3in WT 250/RL
This item cannot be canceled or returned
Description
Label Paper 5in x 3in WT 250/RL
- Thermal Transfer Printing
- Permanent Acrylic Adhesive or Repositionable Rubber Based Adhesive
- Matte or Glossy Finish
Specifications
Specifications
| Manufacturer Part Number |
133832 |
| Manufacturer |
Brady |
| Product Series |
BBP33 |
| Family Series |
Brady Labels, BBP33 Series |
| Description |
B33 Series Paper Labels 5 in H x 3 in W White 250/RL |
| Application |
General & Industrial |
| Material Type |
Polyester |
| Adhesive |
Yes |
| Background Color |
White |
| Special Environment Type |
Temperature Range: -40-122 °F |
| Label Width |
3 " |
| Label Height |
5 " |
| Recommended Printer(s) |
BBP33 |
| Approvals |
ASTM |
| Net Weight |
0 lbs |
| Gross Weight |
0.1106 lbs |
B33-20-424
Brady Labels, BBP33 Series