Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
B33-235-7425-AC Brady Labels, Lbl Polypropylene 1in x 1.5in WT
MFG Item Number
149261

B33-235-7425-AC Brady Labels, Lbl Polypropylene 1in x 1.5in WT

MFG Item Number
149261
Item Number
B33-235-7425-AC
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
B33-235-7425-AC
Lbl Polypropylene 1in x 1.5in WT

Series Information

Specifications

Specifications
Manufacturer Part Number 149261
Manufacturer Brady
Family Series Brady Labels
Description B33 Series Sterilization Indicating Autoclave Lbls 1 in H x 1.5 in W WT 1250/RL
Finish Matte
Recommended Printer(s) BP33, i3300, i5300
Net Weight 0 lbs
Gross Weight 0 lbs