B33-25-424

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

B33-25-424 Brady Labels, BBP33 Series, Label Paper 6in x 4in WT 350/RL

MFG Item Number
143069

B33-25-424 Brady Labels, BBP33 Series, Label Paper 6in x 4in WT 350/RL

MFG Item Number
143069
Item Number
B33-25-424
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, BBP33 Series
Item #
B33-25-424
Label Paper 6in x 4in WT 350/RL

BBP33 Series Information

  • Thermal Transfer Printing
  • Permanent Acrylic Adhesive or Repositionable Rubber Based Adhesive
  • Matte or Glossy Finish

Specifications

Specifications
Manufacturer Part Number 143069
Manufacturer Brady
Product Series BBP33
Family Series Brady Labels, BBP33 Series
Description B33 Series Paper Labels 4 in H x 6 in W White 350/RL
Application General & Industrial
Material Type Paper
Adhesive Yes
Background Color White
Special Properties Abrasion, Humidity, Smear, and UV-Resistant
Special Environment Type Temperature Range: -40-122 °F
Label Width 6 "
Label Height 4 "
Recommended Printer(s) BBP33
Approvals ASTM, UL
Net Weight 0 lbs
Gross Weight 72.9375 lbs