B33-250-2-342
Brady Labels, BBP33 PermaSleeve B-342 Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
B33-250-2-342 Brady Labels, BBP33 PermaSleeve B-342 Series, B33, B342, WHITE, 0.415 X 2 FIT
MFG Item Number
143038

B33-250-2-342 Brady Labels, BBP33 PermaSleeve B-342 Series, B33, B342, WHITE, 0.415 X 2 FIT

MFG Item Number
143038
Item Number
B33-250-2-342
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, BBP33 PermaSleeve B-342 Series
Item #
B33-250-2-342
B33, B342, WHITE, 0.415 X 2 FIT

BBP33 PermaSleeve B-342 Series Information

  • A 3:1 Heat Shrinkable Wire Marker Sleeve That Fits Snugly around Wires
  • Can Be Used for Identification or Wire Protection
  • Fade‑Resistant and Flame‑Retardant

Specifications

Specifications
Manufacturer Part Number 143038
Manufacturer Brady
Product Series BBP33 PermaSleeve B-342
Family Series Brady Labels, BBP33 PermaSleeve B-342 Series
Description B33 Series PermaSleeve Single-sided Polyolefin Wire Marking Sleeves, 0.25 Dia x 2 W, White
Application Heat Shrink
Material Type Polyolefin
Material Description Self-Extinguishing
Shrink Ratio 3 to 1
Adhesive No
Background Color White
Special Properties Chemical, Corrosion, Humidity, Smear, UV, and Weather-Resistant
Special Environment Type Temperature Range: -94-267 °F
Cable Type 16 AWG to 8 AWG (0.094 in to 0.215 in)
Label Width 2 "
Label Height 0.439 "
Recommended Printer(s) BBP33
Approvals ASTM, UL
Comments 0.25 in Diameter as Supplied
Net Weight 0 lbs
Gross Weight 0.0875 lbs