Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
B33-250-494-OR Brady Labels, Lbl Polyester 1inx0.375Dia OR/WT
B33-250-494-OR Brady Labels, Lbl Polyester 1inx0.375Dia OR/WT
Item Number
B33-250-494-OR
This item cannot be canceled or returned
Description
Lbl Polyester 1inx0.375Dia OR/WT
Specifications
Specifications
| Manufacturer Part Number |
149785 |
| Manufacturer |
Brady |
| Family Series |
Brady Labels |
| Description |
Polyester Vial and Tube Labels 0.5in H x 1in W x 0.375in Dia Orange, WT 1500/RL |
| Finish |
Gloss |
| Recommended Printer(s) |
BBP33, i3300, i5300 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
B33-250-494-OR
Brady Labels