B33-276-461

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

B33-276-461 Brady Labels, BBP33 Series, Lbl Polyester 1inx2.625in WT/CL

MFG Item Number
143013

B33-276-461 Brady Labels, BBP33 Series, Lbl Polyester 1inx2.625in WT/CL

MFG Item Number
143013
Item Number
B33-276-461
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, BBP33 Series
Item #
B33-276-461
Lbl Polyester 1inx2.625in WT/CL

BBP33 Series Information

  • Thermal Transfer Printing
  • Permanent Acrylic Adhesive or Repositionable Rubber Based Adhesive
  • Matte or Glossy Finish

Specifications

Specifications
Manufacturer Part Number 143013
Manufacturer Brady
Product Series BBP33
Family Series Brady Labels, BBP33 Series
Description B33 Series Printable Zone Polyester Labels 1in H x 2.625in W WT, CL 1500/RL
Application Faceplate Label
Material Type Polyester
Adhesive Yes
Background Color White
Special Properties Chemical, and Smear-Resistant
Special Environment Type Temperature Range: -94-266 °F
Label Width 2.625 "
Label Height 1 "
Recommended Printer(s) BBP33
Approvals ASTM
Net Weight 0 lbs
Gross Weight 0.1081 lbs