Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
B33-29-472 Brady Labels, BBP33 Series, Lbl Polyimide 0.375inx1.25in WT
B33-29-472 Brady Labels, BBP33 Series, Lbl Polyimide 0.375inx1.25in WT
This item cannot be canceled or returned
Description
Lbl Polyimide 0.375inx1.25in WT
- Thermal Transfer Printing
- Permanent Acrylic Adhesive or Repositionable Rubber Based Adhesive
- Matte or Glossy Finish
Specifications
Specifications
| Manufacturer Part Number |
133849 |
| Manufacturer |
Brady |
| Product Series |
BBP33 |
| Family Series |
Brady Labels, BBP33 Series |
| Description |
Flame Retardant Polyimide Wire and Cable Labels 0.375in H x 1.25in W WT 5000/RL |
| Application |
General & Industrial |
| Material Type |
Polyimide |
| Material Description |
Self-Extinguishing |
| Adhesive |
Yes |
| Background Color |
White |
| Special Environment Type |
Temperature Range: -94-212 °F |
| Label Width |
1.25 " |
| Label Height |
0.375 " |
| Recommended Printer(s) |
BBP33 |
| Net Weight |
0 lbs |
| Gross Weight |
0.0281 lbs |
B33-29-472
Brady Labels, BBP33 Series