Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 148803 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Labels |
| Description | B33 Series 1 mil Static Dissipative Polyimide Lbl 0.25in H x 1.25in W WT 5000/RL |
| Finish | Gloss |
| Recommended Printer(s) | BBP33, i3300, i5300 |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |