B33-43-719
Brady Labels, BBP33 UltraTemp Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

B33-43-719 Brady Labels, BBP33 UltraTemp Series, Lbl Polyimide 0.25in x 1.25in WT

MFG Item Number
134344

B33-43-719 Brady Labels, BBP33 UltraTemp Series, Lbl Polyimide 0.25in x 1.25in WT

MFG Item Number
134344
Item Number
B33-43-719
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, BBP33 UltraTemp Series
Item #
B33-43-719
Lbl Polyimide 0.25in x 1.25in WT

BBP33 UltraTemp Series Information

  • Thermal Transfer Printing
  • Permanent Acrylic Adhesive
  • For Use with Printed Circuit Boards and Electronic Component Pre‑Process Labeling

Specifications

Specifications
Manufacturer Part Number 134344
Manufacturer Brady
Product Series BBP33 UltraTemp
Family Series Brady Labels, BBP33 UltraTemp Series
Description B33 Series 1 mil Static Dissipative Polyimide Lbl 0.25in H x 1.25in W WT 5000/RL
Application Circuit Board Marking
Material Type Polyimide
Adhesive Yes
Finish Gloss
Background Color White
Special Properties Chemical, Fluid, and High Temperature-Resistant
Special Environment Type Temperature Range: -94-212 °F
Label Width 1.25 "
Label Height 0.25 "
Recommended Printer(s) BBP33
Comments ESD Rated Label
Net Weight 0 lbs
Gross Weight 0.0784 lbs