B33-46-724
Brady Labels, BBP33 UltraTemp Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
B33-46-724 Brady Labels, BBP33 UltraTemp Series, Lbl Polyimide 0.25in x 0.75in AM
MFG Item Number
133872

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

B33-46-724 Brady Labels, BBP33 UltraTemp Series, Lbl Polyimide 0.25in x 0.75in AM

MFG Item Number
133872
Item Number
B33-46-724
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, BBP33 UltraTemp Series
Item #
B33-46-724
Lbl Polyimide 0.25in x 0.75in AM

BBP33 UltraTemp Series Information

  • Thermal Transfer Printing
  • Permanent Acrylic Adhesive
  • For Use with Printed Circuit Boards and Electronic Component Pre‑Process Labeling

Specifications

Specifications
Manufacturer Part Number 133872
Manufacturer Brady
Product Series BBP33 UltraTemp
Family Series Brady Labels, BBP33 UltraTemp Series
Description B33 Series Amber Polyimide Labels 0.75 in H x 0.25 in W Amber 5000/RL
Application Circuit Board Marking
Material Type Polyimide
Adhesive Yes
Background Color Amber
Label Width 0.25 "
Label Height 0.75 "
Recommended Printer(s) BBP33
Net Weight 0 lbs
Gross Weight 0.0297 lbs