B33-5-423
Brady Labels, BBP33 WorkHorse Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

B33-5-423 Brady Labels, BBP33 WorkHorse Series, Label Polyester 0.5in x 1in WT 5000/RL

MFG Item Number
143076

B33-5-423 Brady Labels, BBP33 WorkHorse Series, Label Polyester 0.5in x 1in WT 5000/RL

MFG Item Number
143076
Item Number
B33-5-423
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, BBP33 WorkHorse Series
Item #
B33-5-423
Label Polyester 0.5in x 1in WT 5000/RL

BBP33 WorkHorse Series Information

  • Thermal Transfer Printing
  • Acrylic Adhesive

Specifications

Specifications
Manufacturer Part Number 143076
Manufacturer Brady
Product Series BBP33 WorkHorse
Family Series Brady Labels, BBP33 WorkHorse Series
Description B33 Series Glossy WT Polyester and Barcode Labels 0.5 in H x 1 in W WT 5000/RL
Application General & Industrial
Material Type Polyester
Adhesive Yes
Background Color White
Special Properties Abrasion, Chemical, Corrosion, Humidity, UV, and Weather-Resistant
Special Environment Type Temperature Range: -94-283 °F
Label Width 1 "
Label Height 0.5 "
Recommended Printer(s) BBP33
Approvals ASTM, CSA, UL, VDE
Net Weight 1.675 lbs
Gross Weight 1.675 lbs