Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
B33-5-425 Brady Labels, BBP33 WorkHorse Series, Lbl Polypropylene 0.5in x 1in WT
B33-5-425 Brady Labels, BBP33 WorkHorse Series, Lbl Polypropylene 0.5in x 1in WT
This item cannot be canceled or returned
Description
Labels, BBP33 WorkHorse Series
Lbl Polypropylene 0.5in x 1in WT
BBP33 WorkHorse Series Information
- Thermal Transfer Printing
- Acrylic Adhesive
Specifications
Specifications
| Manufacturer Part Number |
142962 |
| Manufacturer |
Brady |
| Product Series |
BBP33 WorkHorse |
| Family Series |
Brady Labels, BBP33 WorkHorse Series |
| Description |
B33 Series Polypropylene Labels 0.5 in H x 1 in W White 5000/RL |
| Application |
General & Industrial |
| Material Type |
Polypropylene |
| Adhesive |
Yes |
| Background Color |
White |
| Special Properties |
Abrasion, Chemical, and Humidity-Resistant |
| Special Environment Type |
Temperature Range: -94-248 °F |
| Label Width |
1 " |
| Label Height |
0.5 " |
| Recommended Printer(s) |
BBP33 |
| Net Weight |
1.71 lbs |
| Gross Weight |
1.71 lbs |
B33-5-425
Brady Labels, BBP33 WorkHorse Series