BBP33 Series Information
| Manufacturer Part Number | 133888 |
|---|---|
| Manufacturer | Brady |
| Product Series | BBP33 |
| Family Series | Brady Labels, BBP33 Series |
| Description | Tedlar Polyvinylflouride Permanent Wire Marking Lbls 0.5in H x 1in W WT 5000/RL |
| Application | Cable & Wire Marking |
| Material Type | Polyvinylfluoride |
| Material Description | Self-Extinguishing |
| Adhesive | Yes |
| Background Color | White |
| Special Properties | Abrasion, Chemical, Corrosion, Humidity, UV, and Weather-Resistant |
| Special Environment Type | Temperature Range: -94-275 °F |
| Cable Type | 0.06 in to 0.16 in Diameter |
| Label Width | 1 " |
| Label Height | 0.5 " |
| Recommended Printer(s) | BBP33 |
| Approvals | ASTM |
| Net Weight | 0 lbs |
| Gross Weight | 0.1353 lbs |