Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
B33-5-472YL Brady Labels, BBP33 Series, Label Polyimide 0.5in x 1in YL 5000/RL
B33-5-472YL Brady Labels, BBP33 Series, Label Polyimide 0.5in x 1in YL 5000/RL
This item cannot be canceled or returned
Description
Label Polyimide 0.5in x 1in YL 5000/RL
- Thermal Transfer Printing
- Permanent Acrylic Adhesive or Repositionable Rubber Based Adhesive
- Matte or Glossy Finish
Specifications
Specifications
| Manufacturer Part Number |
133891 |
| Manufacturer |
Brady |
| Product Series |
BBP33 |
| Family Series |
Brady Labels, BBP33 Series |
| Description |
Flame Retardant Polyimide Wire and Cable Labels 0.5 in H x 1 in W Yellow 5000/RL |
| Application |
General & Industrial |
| Material Type |
Polyimide |
| Material Description |
Self-Extinguishing |
| Adhesive |
Yes |
| Background Color |
Yellow |
| Special Environment Type |
Temperature Range: -94-212 °F |
| Label Width |
1 " |
| Label Height |
0.5 " |
| Recommended Printer(s) |
BBP33 |
| Approvals |
ASTM, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0.1141 lbs |
B33-5-472YL
Brady Labels, BBP33 Series