Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
BBP33 ToughBond Series Information
| Manufacturer Part Number | 143075 |
|---|---|
| Manufacturer | Brady |
| Product Series | BBP33 ToughBond |
| Family Series | Brady Labels, BBP33 ToughBond Series |
| Description | B33 Series with Permanent Rubber-based Adhesive Lbls 0.5in H x 1in W WT 5000/RL |
| Application | General & Industrial |
| Material Type | Polyester |
| Adhesive | Yes |
| Background Color | White |
| Special Properties | Abrasion, Chemical, Corrosion, Humidity, UV, and Weather-Resistant |
| Special Environment Type | Temperature Range: -40-248 °F |
| Label Width | 1 " |
| Label Height | 0.5 " |
| Recommended Printer(s) | BBP33 |
| Net Weight | 0 lbs |
| Gross Weight | 0.0991 lbs |