Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
B33-5-498 Brady Labels, BBP33 Series, Label Vinyl 0.5in x 1in WT 5000/RL
B33-5-498 Brady Labels, BBP33 Series, Label Vinyl 0.5in x 1in WT 5000/RL
This item cannot be canceled or returned
Description
Label Vinyl 0.5in x 1in WT 5000/RL
- Thermal Transfer Printing
- Permanent Acrylic Adhesive or Repositionable Rubber Based Adhesive
- Matte or Glossy Finish
Specifications
Specifications
| Manufacturer Part Number |
142966 |
| Manufacturer |
Brady |
| Product Series |
BBP33 |
| Family Series |
Brady Labels, BBP33 Series |
| Description |
B33 Series Vinyl Cloth with Repositionable Labels 0.5in H x 1in W WT 5000/RL |
| Application |
Cable & Wire Marking |
| Material Type |
Fabric |
| Material Description |
Vinyl Coated |
| Adhesive |
Yes |
| Background Color |
White |
| Special Properties |
Abrasion, Chemical, Corrosion, Humidity, UV, and Weather-Resistant |
| Special Environment Type |
Temperature Range: -40-175 °F |
| Cable Type |
0.06 in to 0.16 in Diameter |
| Label Width |
1 " |
| Label Height |
0.5 " |
| Recommended Printer(s) |
BBP33 |
| Net Weight |
0 lbs |
| Gross Weight |
0.12 lbs |
B33-5-498
Brady Labels, BBP33 Series