BBP33 PermaSleeve B-342 Series Information
| Manufacturer Part Number | 143040 |
|---|---|
| Manufacturer | Brady |
| Product Series | BBP33 PermaSleeve B-342 |
| Family Series | Brady Labels, BBP33 PermaSleeve B-342 Series |
| Description | B33 Series PermaSleeve Single-sided Polyolefin Wire Marking Sleeves, 0.5 Dia x 2 W, White |
| Application | Heat Shrink |
| Material Type | Polyolefin |
| Material Description | Self-Extinguishing |
| Shrink Ratio | 3 to 1 |
| Adhesive | No |
| Background Color | White |
| Special Properties | Chemical, Corrosion, Humidity, Smear, UV, and Weather-Resistant |
| Special Environment Type | Temperature Range: -94-267 °F |
| Cable Type | 8 AWG to 1 AWG (0.187 in to 0.45 in) |
| Label Width | 2 " |
| Label Height | 0.851 " |
| Recommended Printer(s) | BBP33 |
| Approvals | ASTM, UL |
| Comments | 0.5 in Diameter as Supplied |
| Net Weight | 1.245 lbs |
| Gross Weight | 1.765 lbs |