B33-55-434
Brady Labels, BBP33 MetaLabel Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

B33-55-434

Brady Labels, BBP33 MetaLabel Series

B33-55-434

Brady Labels, BBP33 MetaLabel Series
Label Polyester 2in x 4in SL 750/RL
Item Number
B33-55-434
MFG Item Number
133895
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, BBP33 MetaLabel Series
Item #
B33-55-434
Label Polyester 2in x 4in SL 750/RL

BBP33 MetaLabel Series Information

  • Thermal Transfer Printing
  • Permanent Acrylic or Permanent Rubber Based Adhesive
  • Glossy or Matte Finish

Specifications

Specifications
Manufacturer Part Number 133895
Manufacturer Brady
Product Series BBP33 MetaLabel
Family Series Brady Labels, BBP33 MetaLabel Series
Description B33 Metallized Polyester with 2 mil Adhesive Labels 2in H x 4in W Silver 750/RL
Application General & Industrial
Material Type Polyester
Material Description Metallic
Adhesive Yes
Background Color Silver
Special Environment Type Temperature Range: -40-194 °F
Label Width 4 "
Label Height 2 "
Recommended Printer(s) BBP33
Net Weight 0.16 lbs
Gross Weight 0.16 lbs