Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Brady Labels, BBP33 MetaLabel Series
B33-55-435
Brady Labels, BBP33 MetaLabel Series
Label Polyester 2in x 4in SL 750/RL
This item cannot be canceled or returned
Description
Labels, BBP33 MetaLabel Series
Label Polyester 2in x 4in SL 750/RL
BBP33 MetaLabel Series Information
- Thermal Transfer Printing
- Permanent Acrylic or Permanent Rubber Based Adhesive
- Glossy or Matte Finish
Specifications
Specifications
| Manufacturer Part Number |
133896 |
| Manufacturer |
Brady |
| Product Series |
BBP33 MetaLabel |
| Family Series |
Brady Labels, BBP33 MetaLabel Series |
| Description |
B33 Series Metallized Polyester Labels 2in H x 4in W Silver 750/RL |
| Application |
General & Industrial |
| Material Type |
Polyester |
| Adhesive |
Yes |
| Background Color |
Silver |
| Special Environment Type |
Temperature Range: -40-194 °F |
| Label Width |
4 " |
| Label Height |
2 " |
| Recommended Printer(s) |
BBP33 |
| Net Weight |
0 lbs |
| Gross Weight |
0.1556 lbs |
B33-55-435
Brady Labels, BBP33 MetaLabel Series