Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
BBP33 MetaLabel Series Information
| Manufacturer Part Number | 133954 |
|---|---|
| Manufacturer | Brady |
| Product Series | BBP33 MetaLabel |
| Family Series | Brady Labels, BBP33 MetaLabel Series |
| Description | B33 Series Metallized Polyester Permanent Labels 0.5in H x 1in W LGT GR 2500/RL |
| Application | General & Industrial |
| Material Type | Polyester |
| Adhesive | Yes |
| Background Color | Silver |
| Special Environment Type | Temperature Range: -40-248 °F |
| Label Width | 1 " |
| Label Height | 0.5 " |
| Recommended Printer(s) | BBP33 |
| Net Weight | 0 lbs |
| Gross Weight | 0.0172 lbs |