Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

B33-59-7425

Brady Labels

B33-59-7425

Brady Labels
Lbl Polypropylene 0.5in x 1in WT
Item Number
B33-59-7425
MFG Item Number
148673
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
B33-59-7425
Lbl Polypropylene 0.5in x 1in WT

Series Information

Specifications

Specifications
Manufacturer Part Number 148673
Manufacturer Brady
Family Series Brady Labels
Description B33 Series Polypropylene Laboratory Labels 0.5 in H x 1 in W White 2000/RL
Finish Matte
Recommended Printer(s) BBP33, i3300, i5300
Net Weight 0 lbs
Gross Weight 0 lbs