BBP33 Series Information
| Manufacturer Part Number | 143096 |
|---|---|
| Manufacturer | Brady |
| Product Series | BBP33 |
| Family Series | Brady Labels, BBP33 Series |
| Description | B33 CL w/ WT Printable Zone Vinyl Lbl 1.437in H x 0.8in W WT, CL 4000/RL |
| Application | Cable & Wire Marking |
| Material Type | Vinyl |
| Material Description | Self-Extinguishing, Self-Laminating |
| Adhesive | Yes |
| Background Color | White |
| Special Properties | Chemical, Humidity, Oil, Water, and Weather-Resistant |
| Special Environment Type | Temperature Range: -40-158 °F |
| Cable Type | 0.15 in to 0.30 in Diameter |
| Label Width | 0.8 " |
| Label Height | 1.437 " |
| Recommended Printer(s) | BBP33 |
| Approvals | ASTM, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0.1628 lbs |