Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

B33-750-2-342YL-2

Brady Labels

B33-750-2-342YL-2

Brady Labels
B33, B342, YEL, 1.201 X 2 2UP, FIT
Item Number
B33-750-2-342YL-2
MFG Item Number
145570
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
B33-750-2-342YL-2
B33, B342, YEL, 1.201 X 2 2UP, FIT

Series Information

Specifications

Specifications
Manufacturer Part Number 145570
Manufacturer Brady
Family Series Brady Labels
Description B33 Series PermaSleeve Single-sided Polyolefin Wire Marking Sleeves, 0.75 Dia x 1 W, Yellow
Application Cable & Wire Marking
Material Type Polyolefin
Finish Matte
Background Color Yellow
Label Width 2 "
Label Height 1.25 "
Recommended Printer(s) BBP33, i3300, i5300
Net Weight 0 lbs
Gross Weight 0 lbs