B33-76-422
Brady Labels, BBP33 ToughBond Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

B33-76-422

Brady Labels, BBP33 ToughBond Series

B33-76-422

Brady Labels, BBP33 ToughBond Series
Label Polyester 3in x 4in WT 500/RL
Item Number
B33-76-422
MFG Item Number
133973
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, BBP33 ToughBond Series
Item #
B33-76-422
Label Polyester 3in x 4in WT 500/RL

BBP33 ToughBond Series Information

  • Thermal Transfer Printing
  • Permanent Rubber Based or Permanent Acrylic Adhesive
  • Matte or Glossy Finish

Specifications

Specifications
Manufacturer Part Number 133973
Manufacturer Brady
Product Series BBP33 ToughBond
Family Series Brady Labels, BBP33 ToughBond Series
Description B33 Series with Permanent Acrylic Adhesive Labels 3in H x 4in W WT 500/RL
Application General & Industrial
Material Type Polyester
Adhesive Yes
Background Color White
Special Environment Type Temperature Range: -40-212 °F
Label Width 4 "
Label Height 3 "
Recommended Printer(s) BBP33
Net Weight 0 lbs
Gross Weight 0.1831 lbs