B33-80-427

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
B33-80-427 Brady Labels, BBP33 Series, Label Vinyl 0.75in x 0.5in WT/CL
MFG Item Number
143094

B33-80-427 Brady Labels, BBP33 Series, Label Vinyl 0.75in x 0.5in WT/CL

MFG Item Number
143094
Item Number
B33-80-427
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, BBP33 Series
Item #
B33-80-427
Label Vinyl 0.75in x 0.5in WT/CL

BBP33 Series Information

  • Thermal Transfer Printing
  • Permanent Acrylic Adhesive or Repositionable Rubber Based Adhesive
  • Matte or Glossy Finish

Specifications

Specifications
Manufacturer Part Number 143094
Manufacturer Brady
Product Series BBP33
Family Series Brady Labels, BBP33 Series
Description B33 Series CL with WT Printable Zone Vinyl Lbl 0.75in H x 0.5in W WT, CL 2500/RL
Application Cable & Wire Marking
Material Type Vinyl
Material Description Self-Extinguishing, Self-Laminating
Adhesive Yes
Background Color White
Special Properties Chemical, Humidity, Oil, Water, and Weather-Resistant
Special Environment Type Temperature Range: -40-158 °F
Cable Type 0.1 in to 0.12 in Diameter
Label Width 0.5 "
Label Height 0.75 "
Recommended Printer(s) BBP33
Approvals ASTM, UL
Net Weight 0.71 lbs
Gross Weight 0.71 lbs