Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
B33-88-7425
Lbl Polypropylene 0.75inx1in WT
This item cannot be canceled or returned
Description
Lbl Polypropylene 0.75inx1in WT
Specifications
Specifications
| Manufacturer Part Number |
148680 |
| Manufacturer |
Brady |
| Family Series |
Brady Labels |
| Description |
B33 Series Polypropylene Laboratory Labels 0.75 in H x 1 in W White 2000/RL |
| Finish |
Matte |
| Recommended Printer(s) |
BBP33, i3300, i5300 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |