BBP33 Series Information
| Manufacturer Part Number | 142875 |
|---|---|
| Manufacturer | Brady |
| Product Series | BBP33 |
| Family Series | Brady Labels, BBP33 Series |
| Description | B33 Series Vinyl Cloth with Repositionable Lbls 1.437in H x 0.25in W WT 2500/RL |
| Application | Cable & Wire Marking |
| Material Type | Fabric |
| Material Description | Vinyl Coated |
| Adhesive | Yes |
| Background Color | White |
| Special Properties | Abrasion, Chemical, Corrosion, Humidity, UV, and Weather-Resistant |
| Special Environment Type | Temperature Range: -40-175 °F |
| Cable Type | 0.18 in to 0.46 in Diameter |
| Label Width | 0.25 " |
| Label Height | 1.437 " |
| Recommended Printer(s) | BBP33 |
| Approvals | ASTM, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0.0709 lbs |