B33-95-498

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

B33-95-498 Brady Labels, BBP33 Series, Label Vinyl 1.437in x 0.8in WT 2300/RL

MFG Item Number
142876

B33-95-498 Brady Labels, BBP33 Series, Label Vinyl 1.437in x 0.8in WT 2300/RL

MFG Item Number
142876
Item Number
B33-95-498
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, BBP33 Series
Item #
B33-95-498
Label Vinyl 1.437in x 0.8in WT 2300/RL

BBP33 Series Information

  • Thermal Transfer Printing
  • Permanent Acrylic Adhesive or Repositionable Rubber Based Adhesive
  • Matte or Glossy Finish

Specifications

Specifications
Manufacturer Part Number 142876
Manufacturer Brady
Product Series BBP33
Family Series Brady Labels, BBP33 Series
Description B33 Series Vinyl Cloth with Repositionable Labels 1.437in H x 0.8in W WT 2300/RL
Application Cable & Wire Marking
Material Type Fabric
Material Description Vinyl Coated
Adhesive Yes
Background Color White
Special Properties Abrasion, Chemical, Corrosion, Humidity, UV, and Weather-Resistant
Special Environment Type Temperature Range: -40-175 °F
Cable Type 0.18 in to 0.46 in Diameter
Label Width 0.8 "
Label Height 1.437 "
Recommended Printer(s) BBP33
Approvals ASTM
Net Weight 0 lbs
Gross Weight 0.1275 lbs