Series Information
| Manufacturer Part Number | B330189 |
|---|---|
| Manufacturer | Mersen |
| Family Series | Mersen Fuses |
| Description | Square Body High-Speed Fuse Protistor Size NH 000 aR 500VAC IEC 350A With Striker DIN 80 Blades |
| Fuse Type | AC Protection |
| Current Rating | 350 A |
| AC Voltage | 500 VAC |
| Class | aR |
| Characteristic | Ultra Fast Acting |
| Approvals | CSA, IEC, UL |
| Comments | High Speed Square Body |
| Net Weight | 0 lbs |
| Gross Weight | 0.283 lbs |