Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
B3373-3PLN Eaton's B-Line series Conduit Mounts, Hanger
MFG Item Number
78101172070
B3373-3PLN Eaton's B-Line series Conduit Mounts, Hanger
MFG Item Number
78101172070
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
78101172070 |
| Manufacturer |
Eaton's B-Line series |
| Family Series |
Eaton's B-Line series Conduit Mounts |
| Description |
Hanger |
| Composition |
Steel |
| Style |
Pipe Clamp |
| EMT Size (in) |
3 " |
| Net Weight |
0 lbs |
| Gross Weight |
1.91 lbs |
B3373-3PLN
Eaton's B-Line series Conduit Mounts