Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's B-Line series Conduit Mounts
B3373-8PLN
Eaton's B-Line series Conduit Mounts
MFG Item Number
78101172120
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
78101172120 |
| Manufacturer |
Eaton's B-Line series |
| Family Series |
Eaton's B-Line series Conduit Mounts |
| Description |
Hanger |
| Composition |
Steel |
| Style |
Pipe Clamp |
| EMT Size (in) |
8 " |
| Net Weight |
0 lbs |
| Gross Weight |
7.533 lbs |
B3373-8PLN
Eaton's B-Line series Conduit Mounts