Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Brady Labels, BBP33 Series
B33C-1000-437YL
Brady Labels, BBP33 Series
Label Polyvinylfluoride 1in x 85ft YL
Item Number
B33C-1000-437YL
This item cannot be canceled or returned
Description
Label Polyvinylfluoride 1in x 85ft YL
- Thermal Transfer Printing
- Permanent Acrylic Adhesive or Repositionable Rubber Based Adhesive
- Matte or Glossy Finish
Specifications
Specifications
| Manufacturer Part Number |
133981 |
| Manufacturer |
Brady |
| Product Series |
BBP33 |
| Family Series |
Brady Labels, BBP33 Series |
| Description |
B33 Tedlar Polyvinyl flouride Wire Marking Labels 1 in W x 85 ft L Yellow |
| Application |
Cable & Wire Marking |
| Material Type |
Polyvinylfluoride |
| Material Description |
Self-Extinguishing |
| Adhesive |
Yes |
| Finish |
Matte |
| Background Color |
Yellow |
| Special Properties |
Abrasion, Chemical, Corrosion, Humidity, UV, and Weather-Resistant |
| Special Environment Type |
Temperature Range: -94-275 °F |
| Label Width |
1 " |
| Recommended Printer(s) |
BBP33 |
| Net Weight |
0 lbs |
| Gross Weight |
0.0706 lbs |
B33C-1000-437YL
Brady Labels, BBP33 Series