B33C-1500-437

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

B33C-1500-437 Brady Labels, BBP33 Series, Label Polyvinylfluoride 1.5in x 85ft

MFG Item Number
133984

B33C-1500-437 Brady Labels, BBP33 Series, Label Polyvinylfluoride 1.5in x 85ft

MFG Item Number
133984
Item Number
B33C-1500-437
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, BBP33 Series
Item #
B33C-1500-437
Label Polyvinylfluoride 1.5in x 85ft

BBP33 Series Information

  • Thermal Transfer Printing
  • Permanent Acrylic Adhesive or Repositionable Rubber Based Adhesive
  • Matte or Glossy Finish

Specifications

Specifications
Manufacturer Part Number 133984
Manufacturer Brady
Product Series BBP33
Family Series Brady Labels, BBP33 Series
Description B33 Tedlar Polyvinyl flouride Wire Marking Labels 1.5 in W x 85 ft L White
Application Cable & Wire Marking
Material Type Polyvinylfluoride
Material Description Self-Extinguishing
Adhesive Yes
Finish Matte
Background Color White
Special Properties Abrasion, Chemical, Corrosion, Humidity, UV, and Weather-Resistant
Special Environment Type Temperature Range: -94-275 °F
Label Width 1.5 "
Recommended Printer(s) BBP33
Approvals ASTM
Net Weight 0 lbs
Gross Weight 0.0313 lbs