B33C-3000-428
Brady Labels, BBP33 MetaLabel Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

B33C-3000-428

Brady Labels, BBP33 MetaLabel Series

B33C-3000-428

Brady Labels, BBP33 MetaLabel Series
Label Polyester 3in x 85ft LT GR
Item Number
B33C-3000-428
MFG Item Number
133996
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, BBP33 MetaLabel Series
Item #
B33C-3000-428
Label Polyester 3in x 85ft LT GR

BBP33 MetaLabel Series Information

  • Thermal Transfer Printing
  • Permanent Acrylic or Permanent Rubber Based Adhesive
  • Glossy or Matte Finish

Specifications

Specifications
Manufacturer Part Number 133996
Manufacturer Brady
Product Series BBP33 MetaLabel
Family Series Brady Labels, BBP33 MetaLabel Series
Description BBP33 Metallized Polyester Permanent Labels 3 in W x 85 ft L Light Gray
Application General & Industrial
Material Type Polyimide
Material Description Metallic
Adhesive Yes
Finish Matte
Background Color Silver
Special Properties Chemical, and Humidity-Resistant
Special Environment Type Temperature Range: -40-248 °F
Label Width 3 "
Recommended Printer(s) BBP33
Approvals ASTM, UL
Net Weight 0 lbs
Gross Weight 0.0313 lbs