Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
BBP33 PermaSleeve B-345 Series Information
| Manufacturer Part Number | 142972 |
|---|---|
| Manufacturer | Brady |
| Product Series | BBP33 PermaSleeve B-345 |
| Family Series | Brady Labels, BBP33 PermaSleeve B-345 Series |
| Description | B33 Series PermaSleeve High Temp PVDF Wire Marking Sleeves, 0.125 Dia x 2 W, Roll of 1000, Black |
| Application | Heat Shrink |
| Material Type | Polyolefin |
| Shrink Ratio | 2 to 1 |
| Adhesive | No |
| Background Color | Black |
| Special Properties | Chemical, Corrosion, Humidity, UV, and Weather-Resistant, 2-Side Printable |
| Special Environment Type | Temperature Range: -94-267 °F |
| Cable Type | 20 AWG to 16 AWG (0.062 in to 0.11 in) |
| Label Width | 2 " |
| Label Height | 0.235 " |
| Recommended Printer(s) | BBP33 |
| Approvals | ASTM |
| Comments | 0.125 in Diameter as Supplied |
| Net Weight | 0 lbs |
| Gross Weight | 0.0672 lbs |