B33D-1500-2-342YL
Brady Labels, BBP33 PermaSleeve B-342 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

B33D-1500-2-342YL Brady Labels, BBP33 PermaSleeve B-342 Series, B33, B342 DS, YELLOW, 2.433 X 2 FIT

MFG Item Number
142990

B33D-1500-2-342YL Brady Labels, BBP33 PermaSleeve B-342 Series, B33, B342 DS, YELLOW, 2.433 X 2 FIT

MFG Item Number
142990
Item Number
B33D-1500-2-342YL
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, BBP33 PermaSleeve B-342 Series
Item #
B33D-1500-2-342YL
B33, B342 DS, YELLOW, 2.433 X 2 FIT

BBP33 PermaSleeve B-342 Series Information

  • A 3:1 Heat Shrinkable Wire Marker Sleeve That Fits Snugly around Wires
  • Can Be Used for Identification or Wire Protection
  • Fade‑Resistant and Flame‑Retardant

Specifications

Specifications
Manufacturer Part Number 142990
Manufacturer Brady
Product Series BBP33 PermaSleeve B-342
Family Series Brady Labels, BBP33 PermaSleeve B-342 Series
Description B33 Series PermaSleeve Double-sided Polyolefin Wire Marking Sleeves, 1.5 Dia x 2 W, Roll of 150, Yellow
Application Heat Shrink
Material Type Polyolefin
Material Description Self-Extinguishing
Shrink Ratio 3 to 1
Adhesive No
Background Color Yellow
Special Properties Chemical, Corrosion, Humidity, Smear, UV, and Weather-Resistant, 2-Side Printable
Special Environment Type Temperature Range: -94-267 °F
Cable Type 0.5 in to 1.45 in Diameter
Label Width 2 "
Label Height 2.433 "
Recommended Printer(s) BBP33
Approvals ASTM, UL
Comments 1.5 in Diameter as Supplied
Net Weight 0 lbs
Gross Weight 0.0944 lbs