BBP33 PermaSleeve B-342 Series Information
| Manufacturer Part Number | 143024 |
|---|---|
| Manufacturer | Brady |
| Product Series | BBP33 PermaSleeve B-342 |
| Family Series | Brady Labels, BBP33 PermaSleeve B-342 Series |
| Description | B33 Series PermaSleeve Double-sided Polyolefin Wire Marking Sleeves, 0.187 Dia x 2 W, Yellow |
| Application | Heat Shrink |
| Material Type | Polyolefin |
| Material Description | Self-Extinguishing |
| Shrink Ratio | 3 to 1 |
| Adhesive | No |
| Background Color | Yellow |
| Special Properties | Chemical, Corrosion, Humidity, Smear, UV, and Weather-Resistant, 2-Side Printable |
| Special Environment Type | Temperature Range: -94-267 °F |
| Cable Type | 20 AWG to 10 AWG (0.062 in to 0.15 in) |
| Label Width | 2 " |
| Label Height | 0.335 " |
| Recommended Printer(s) | BBP33 |
| Approvals | ASTM, UL |
| Comments | 0.187 in Diameter as Supplied |
| Net Weight | 0 lbs |
| Gross Weight | 0.0678 lbs |