B33D-187-2-7641Y
Brady Labels, BBP33 PermaSleeve B-7641 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
B33D-187-2-7641Y Brady Labels, BBP33 PermaSleeve B-7641 Series, B33, B7641 DS, YELLOW, .313 X 2, FIT
MFG Item Number
140921

B33D-187-2-7641Y Brady Labels, BBP33 PermaSleeve B-7641 Series, B33, B7641 DS, YELLOW, .313 X 2, FIT

MFG Item Number
140921
Item Number
B33D-187-2-7641Y
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, BBP33 PermaSleeve B-7641 Series
Item #
B33D-187-2-7641Y
B33, B7641 DS, YELLOW, .313 X 2, FIT

BBP33 PermaSleeve B-7641 Series Information

  • Thermal Transfer Printing
  • Heat Sinkable (2:1)
  • Low Smoke, Zero Halogen, and Flame Retardant

Specifications

Specifications
Manufacturer Part Number 140921
Manufacturer Brady
Product Series BBP33 PermaSleeve B-7641
Family Series Brady Labels, BBP33 PermaSleeve B-7641 Series
Description B33 Series Low Smoke Zero Halogen PermaSleeve Heat Shrink Tubing, 0.187 Dia x 2 W, Yellow
Application Heat Shrink
Material Type Polyolefin
Shrink Ratio 2 to 1
Adhesive No
Background Color Yellow
Special Properties Chemical, Corrosion, Humidity, UV, and Weather-Resistant, 2-Side Printable, Halogen Free, Low Smoke
Special Environment Type Temperature Range: -94-221 °F
Cable Type 0.094 in to 0.15 in Diameter
Label Width 2 "
Label Height 0.335 "
Recommended Printer(s) BBP33
Approvals ASTM
Comments 0.187 in Diameter as Supplied
Net Weight 0 lbs
Gross Weight 0.0978 lbs