B33D-250-2-345
Brady Labels, BBP33 PermaSleeve B-345 Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
B33D-250-2-345 Brady Labels, BBP33 PermaSleeve B-345 Series, B33, B345 DS, WHITE, 0.439 X 2 FIT
MFG Item Number
142979

B33D-250-2-345 Brady Labels, BBP33 PermaSleeve B-345 Series, B33, B345 DS, WHITE, 0.439 X 2 FIT

MFG Item Number
142979
Item Number
B33D-250-2-345
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, BBP33 PermaSleeve B-345 Series
Item #
B33D-250-2-345
B33, B345 DS, WHITE, 0.439 X 2 FIT

BBP33 PermaSleeve B-345 Series Information

  • A 2:1 Shrink Ratio Wire Marker Sleeve Specifically Designed for High Temperature and Low Vacuum Outgassing Applications
  • Made from Irradiated High‑Temp Polyvinylidine Fluoride (PVDF) Heat Shrink Tubing
  • Fade‑Resistant and Flame‑Retardant

Specifications

Specifications
Manufacturer Part Number 142979
Manufacturer Brady
Product Series BBP33 PermaSleeve B-345
Family Series Brady Labels, BBP33 PermaSleeve B-345 Series
Description B33 Series PermaSleeve High Temp PVDF Wire Marking Sleeves, 0.25 Dia x 2 W, White
Application Heat Shrink
Material Type Polyolefin
Shrink Ratio 2 to 1
Adhesive No
Background Color White
Special Properties Chemical, Corrosion, Humidity, UV, and Weather-Resistant, 2-Side Printable
Special Environment Type Temperature Range: -94-267 °F
Cable Type 12 AWG to 8 AWG (0.125 in to 0.215 in)
Label Width 2 "
Label Height 0.439 "
Recommended Printer(s) BBP33
Approvals ASTM
Comments 0.25 in Diameter as Supplied
Net Weight 0 lbs
Gross Weight 0.0688 lbs