Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
BBP33 PermaSleeve B-344 Series Information
| Manufacturer Part Number | B33D-375-2-344YL |
|---|---|
| Manufacturer | Brady |
| Product Series | BBP33 PermaSleeve B-344 |
| Family Series | Brady Labels, BBP33 PermaSleeve B-344 Series |
| Description | B33 Series PermaSleeve Fluid Resistant Polyolefin Wire Marking Sleeves, 0.375 Dia x 2 W, Yellow |
| Application | Heat Shrink |
| Material Type | Polyolefin |
| Shrink Ratio | 3 to 1 |
| Adhesive | No |
| Background Color | Yellow |
| Special Properties | Chemical-Resistant, 2-Side Printable |
| Special Environment Type | Temperature Range: -94-267 °F |
| Cable Type | 0.125 in to 0.32 in Diameter |
| Label Width | 2 " |
| Label Height | 0.645 " |
| Recommended Printer(s) | BBP33 |
| Comments | 0.375 in Diameter as Supplied |
| Net Weight | 0 lbs |
| Gross Weight | 0.18 lbs |