B33D-750-2-344BK
Brady Labels, BBP33 PermaSleeve B-344 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

B33D-750-2-344BK Brady Labels, BBP33 PermaSleeve B-344 Series, B33, B344 DS, BLACK, 1.201 X 2, FIT

MFG Item Number
119071

B33D-750-2-344BK Brady Labels, BBP33 PermaSleeve B-344 Series, B33, B344 DS, BLACK, 1.201 X 2, FIT

MFG Item Number
119071
Item Number
B33D-750-2-344BK
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, BBP33 PermaSleeve B-344 Series
Item #
B33D-750-2-344BK
B33, B344 DS, BLACK, 1.201 X 2, FIT

BBP33 PermaSleeve B-344 Series Information


Specifications

Specifications
Manufacturer Part Number 119071
Manufacturer Brady
Product Series BBP33 PermaSleeve B-344
Family Series Brady Labels, BBP33 PermaSleeve B-344 Series
Description B33 Series PermaSleeve Fluid Resistant Polyolefin Wire Marking Sleeves, 0.75 Dia x 2 W, Black
Application Heat Shrink
Material Type Polyolefin
Shrink Ratio 3 to 1
Adhesive No
Background Color Black
Special Properties Chemical-Resistant, 2-Side Printable
Special Environment Type Temperature Range: -94-267 °F
Cable Type 0.25 in to 0.7 in Diameter
Label Width 2 "
Label Height 1.25 "
Recommended Printer(s) BBP33
Comments 0.75 in Diameter as Supplied
Net Weight 0 lbs
Gross Weight 0.1203 lbs