B33D-750-2-345
Brady Labels, BBP33 PermaSleeve B-345 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

B33D-750-2-345 Brady Labels, BBP33 PermaSleeve B-345 Series, B33, B345 DS, WHITE, 1.25 X 2 FIT

MFG Item Number
142985

B33D-750-2-345 Brady Labels, BBP33 PermaSleeve B-345 Series, B33, B345 DS, WHITE, 1.25 X 2 FIT

MFG Item Number
142985
Item Number
B33D-750-2-345
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, BBP33 PermaSleeve B-345 Series
Item #
B33D-750-2-345
B33, B345 DS, WHITE, 1.25 X 2 FIT

BBP33 PermaSleeve B-345 Series Information

  • A 2:1 Shrink Ratio Wire Marker Sleeve Specifically Designed for High Temperature and Low Vacuum Outgassing Applications
  • Made from Irradiated High‑Temp Polyvinylidine Fluoride (PVDF) Heat Shrink Tubing
  • Fade‑Resistant and Flame‑Retardant

Specifications

Specifications
Manufacturer Part Number 142985
Manufacturer Brady
Product Series BBP33 PermaSleeve B-345
Family Series Brady Labels, BBP33 PermaSleeve B-345 Series
Description B33 Series PermaSleeve High Temp PVDF Wire Marking Sleeves, 0.75 Dia x 2 W, White, Roll of 250
Application Heat Shrink
Material Type Polyolefin
Shrink Ratio 2 to 1
Adhesive No
Background Color White
Special Properties Chemical, Corrosion, Humidity, UV, and Weather-Resistant, 2-Side Printable
Special Environment Type Temperature Range: -94-267 °F
Cable Type 2 AWG to 4/0 AWG (0.375 in to 0.7 in)
Label Width 2 "
Label Height 1.25 "
Recommended Printer(s) BBP33
Approvals ASTM
Comments 0.75 in Diameter as Supplied
Net Weight 0 lbs
Gross Weight 0.1163 lbs