B33D-750-2-7641
Brady Labels, BBP33 PermaSleeve B-7641 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

B33D-750-2-7641 Brady Labels, BBP33 PermaSleeve B-7641 Series, B33, B7641 DS, WHITE, 1.201 X 2, FIT

MFG Item Number
140934

B33D-750-2-7641 Brady Labels, BBP33 PermaSleeve B-7641 Series, B33, B7641 DS, WHITE, 1.201 X 2, FIT

MFG Item Number
140934
Item Number
B33D-750-2-7641
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, BBP33 PermaSleeve B-7641 Series
Item #
B33D-750-2-7641
B33, B7641 DS, WHITE, 1.201 X 2, FIT

BBP33 PermaSleeve B-7641 Series Information

  • Thermal Transfer Printing
  • Heat Sinkable (2:1)
  • Low Smoke, Zero Halogen, and Flame Retardant

Specifications

Specifications
Manufacturer Part Number 140934
Manufacturer Brady
Product Series BBP33 PermaSleeve B-7641
Family Series Brady Labels, BBP33 PermaSleeve B-7641 Series
Description B33 Series Low Smoke Zero Halogen PermaSleeve Heat Shrink Tubing, 0.75 Dia x 2 W, White
Application Heat Shrink
Material Type Polyolefin
Shrink Ratio 2 to 1
Adhesive No
Background Color White
Special Properties Chemical, Corrosion, Humidity, UV, and Weather-Resistant, 2-Side Printable, Halogen Free, Low Smoke
Special Environment Type Temperature Range: -94-221 °F
Cable Type 0.375 in to 0.7 in Diameter
Label Width 2 "
Label Height 1.25 "
Recommended Printer(s) BBP33
Approvals ASTM
Comments 0.75 in Diameter as Supplied
Net Weight 0 lbs
Gross Weight 0.0781 lbs