Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
BBP33 PermaSleeve B-7641 Series Information
| Manufacturer Part Number | 140919 |
|---|---|
| Manufacturer | Brady |
| Product Series | BBP33 PermaSleeve B-7641 |
| Family Series | Brady Labels, BBP33 PermaSleeve B-7641 Series |
| Description | B33 Series Low Smoke Zero Halogen PermaSleeve Heat Shrink Tubing, 0.094 Dia x 2 W, Yellow |
| Application | Heat Shrink |
| Material Type | Polyolefin |
| Shrink Ratio | 2 to 1 |
| Adhesive | No |
| Background Color | Yellow |
| Special Properties | Chemical, Corrosion, Humidity, UV, and Weather-Resistant, 2-Side Printable, Halogen Free, Low Smoke |
| Special Environment Type | Temperature Range: -94-221 °F |
| Cable Type | 0.047 in to 0.08 in Diameter |
| Label Width | 2 " |
| Label Height | 0.182 " |
| Recommended Printer(s) | BBP33 |
| Approvals | ASTM, UL |
| Comments | 0.094 in Diameter as Supplied |
| Net Weight | 0 lbs |
| Gross Weight | 0.1869 lbs |