Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 151026 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Labels |
| Description | B33 Series Rotating Vinyl Wire Labels 2.75 in H x 0.5 in W White, Clear 900/RL |
| Finish | Matte |
| Recommended Printer(s) | BBP33, i3300, i5300 |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |