Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
B33RO-295-427 Brady Labels, Label Vinyl 2.75in x 1in WT/CL 700/RL
MFG Item Number
151028

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

B33RO-295-427 Brady Labels, Label Vinyl 2.75in x 1in WT/CL 700/RL

MFG Item Number
151028
Item Number
B33RO-295-427
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
B33RO-295-427
Label Vinyl 2.75in x 1in WT/CL 700/RL

Series Information

Specifications

Specifications
Manufacturer Part Number 151028
Manufacturer Brady
Family Series Brady Labels
Description B33 Series Rotating Vinyl Wire Labels 2.75 in H x 1 in W White, Clear 700/RL
Finish Matte
Recommended Printer(s) BBP33, i3300, i5300
Net Weight 0 lbs
Gross Weight 0 lbs