Carlon, a T & B Brand Electrical Boxes, pvc Series
Description
Three-Gang Nail-On New Work Outlet Box, Volume 44 Cubic Inches, Length 5-5/8 Inches, Width 3-3/4 Inches, Depth 2-11/16 Inches, Color Blue, Material PVC, Mounting Means Captive Nails and Bracket Support
Number of Gangs
3
Clamp Type
Non-Metallic Cable
Cover Included
No
Capacity
44 Cubic "
Color
Blue
Approvals
UL
Net Weight
0.38 lbs
Gross Weight
0.38 lbs
Added to cart
B344AB
Carlon, a T & B Brand Electrical Boxes, pvc Series