Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

B35MM

Browning Bushings

B35MM

Browning Bushings
Split Taper Bushing , 35mm Bore
Item Number
B35MM
MFG Item Number
3695392
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Bushings, Series
Item #
B35MM
Split Taper Bushing , 35mm Bore

Series Information

Specifications

Specifications
Manufacturer Part Number 3695392
Manufacturer Browning
Family Series Browning Bushings
Description Split Taper Bushing , 35mm Bore
Product Type Split Taper Bushing
Bushing Type B
Bore Size 1.378 "
Net Weight 0.16 lbs
Gross Weight 0.16 lbs