B3814
Schneider Controllers, B3814 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

B3814

Schneider Controllers, B3814 Series

B3814

Schneider Controllers, B3814 Series
Andover Continuum b3814 Local
Item Number
B3814
MFG Item Number
131818
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Controllers, B3814 Series
Item #
B3814
Andover Continuum b3814 Local

B3814 Series Information

  • Native BACnet MS/TP Communications for Interoperability to Third‑Party Systems
  • Supports 18 BACnet Object Types including Trends, Schedules, Calendars, and Loops
  • Powerful, Flexible Local Controller for the Most Demanding Applications
  • Expandable I/O Meets Additional Point Count Needs
  • Non‑Volatile Flash Memory Provides Utmost Reliability ‑ Stores Both Application Program and Operating System
  • Optional Display/Keypad Provides Easy Operator Interface (Mounted Separately)
  • Local, Extended Storage of Log Data
  • View and Modify Information with Optional Smart Sensor Display
  • Local, On‑Board Service Port
  • BTL Listed B‑AAC Controller with Local Trends
The Andover Continuum™ b3810 series controllers are designed for control of Air Handling Units, Roof Top Units, and other mechanical plant equipment. The b3814, designed for stand‑alone equipment control of Roof Top Units, Air Handling Units, or other packaged mechanical equipment, features eight universal inputs, one Smart Sensor/Room Sensor input, plus four program‑controlled digital outputs and four analog outputs for direct control of devices requiring 0‑10 volt control signals.

Specifications

Specifications
Manufacturer Part Number 131818
Manufacturer Schneider
Product Series B3814
Family Series Schneider Controllers, B3814 Series
Description Andover Continuum b3814 Local Controller, BACnet, 8 Universal Inputs, 4 Digital/Analog Outputs,
Application Hydronic: Replacement Module
Power Supply 24 VAC, 30 VDC
Approvals CE, UL
Comments Communicate on an RS-485 field bus as a master device using the MS/TP BACnet protocol
Net Weight 1.65 lbs
Gross Weight 1.65 lbs